token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

81XB9

81XB9

81XB9 ; POR SPROCKET - STOCK BORE

Roller Chain Sprocket; 81X Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

81XB9

BDI #

917905

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.9
UNSPSC
31171901
Chain Size
81X
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
2.938
Minimum Plain Bore
Yes
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
13
Long Description
Roller Chain Sprocket; 81X Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
8.298 Inch | 210.769 Millimeter
Pitch Diameter
7.628 Inch | 193.751 Millimeter
Bore
0 Inch | 0 Millimeter