Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D50B40 OBSOLETE DO NOT USE 08/21

D50B40 OBSOLETE DO NOT USE 08/21

D50B40 OBSOLETE DO NOT USE 08/21

Roller Chain Sprocket; 50-2 Chain; 40 Teeth; 2 Rows of Teeth; No Hardened Teeth; 8.316" Outside Dia; 7.966" Pitch Dia; B-Hub One Side; Rough Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Chain Type; No Keyway; Steel Material; 2-3/4" Max Bore

Part #

1125954-OBS

BDI #

330830

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.963
Chain Size
50-2
Number of Teeth
40
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1125954
Weight / LBS
17.54
Long Description
Roller Chain Sprocket; 50-2 Chain; 40 Teeth; 2 Rows of Teeth; No Hardened Teeth; 8.316" Outside Dia; 7.966" Pitch Dia; B-Hub One Side; Rough Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Chain Type; No Keyway; Steel Material; 2-3/4" Max Bore
Pitch Diameter
7.966 Inch | 202.33 Millimeter
Outside Diameter
8.316 Inch | 211.226 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.88 Millimeter