token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

180C22

H130C7

H130C7 FLAME CUT SPROCKET

Roller Chain Sprocket; 130 Chain; 7 Teeth; 1 Row of Teeth; Hardened Teeth; 9.22" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

H130C7

BDI #

590755

p65WarningMessage
PRICE
$ 448.93 / each
$ 448.93 / each
p65WarningMessage

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.515
UNSPSC
31171901
Chain Size
130
Number of Teeth
7
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.25
Minimum Plain Bore
Yes
Other Features
Mill Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Mill Chain
Manufacturer URL
Manufacturer Item Number
H130C7
Weight / LBS
32
Long Description
Roller Chain Sprocket; 130 Chain; 7 Teeth; 1 Row of Teeth; Hardened Teeth; 9.22" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Pitch Diameter
9.22 Inch | 234.188 Millimeter
Bore
0 Inch | 0 Millimeter