Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H4014X1 OBSOLETE DO NOT USE 08/21

H4014X1 OBSOLETE DO NOT USE 08/21

H4014X1 OBSOLETE DO NOT USE 08/21 ; FINISHED BORE NON RETURNABLE

Roller Chain Sprocket; 1" Bore; 40 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 2.49" Outside Dia; 2.247" Pitch Dia; B-Hub One Side; Finished Bore Mount; 1/2" Chain Pitch; ANSI Roller Chain Chain Type; Keyway; Steel Material

Part #

1128123-OBS

BDI #

324037

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
Chain Size
40
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1128123
Weight / LBS
0.55
Long Description
Roller Chain Sprocket; 1" Bore; 40 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 2.49" Outside Dia; 2.247" Pitch Dia; B-Hub One Side; Finished Bore Mount; 1/2" Chain Pitch; ANSI Roller Chain Chain Type; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.247 Inch | 57.07 Millimeter
Outside Diameter
2.49 Inch | 63.246 Millimeter