token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H50H38

H50H38

H50H38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER

Roller Chain Sprocket; 50 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 7.918" Outside Diameter; 7.569" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

1177757

BDI #

327828

p65WarningMessage
PRICE
$ 678.99 / each
$ 678.99 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.998
UNSPSC
31171901
EAN
0662289175529
Chain Size
50
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
H
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1177757
Weight / LBS
4.4
Long Description
Roller Chain Sprocket; 50 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 7.918" Outside Diameter; 7.569" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Pitch Diameter
7.569 Inch | 192.24 Millimeter
Outside Diameter
7.918 Inch | 201.117 Millimeter
Bore
0 Inch | 0 Millimeter