token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H60G10

H60G10

H60G10 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDND TEETH

Roller Chain Sprocket; 60 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 2.759" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Bushed Mount; G Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

1177773

BDI #

327853

p65WarningMessage
PRICE
$ 198.91 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.322
UNSPSC
31171901
EAN
0662289255535
Chain Size
60
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
G
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1177773
Weight / LBS
0.7
Long Description
Roller Chain Sprocket; 60 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 2.759" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Bushed Mount; G Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
2.427 Inch | 61.64 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 10 To 25 Millimeter
Outside Diameter
2.759 Inch | 70.079 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter