token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

140C80H

140C80H

140C80H ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 140 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 45.591" Outside Diameter; 44.574" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

140C80

BDI #

912937

PRICE
$ 3,190.34 / each
$ 6,634.79 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
208.84
UNSPSC
31171901
EAN
0097039318008
Chain Size
140
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.375
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
208.84
Long Description
Roller Chain Sprocket; 140 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 45.591" Outside Diameter; 44.574" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
44.574 Inch | 1132.18 Millimeter
Outside Diameter
45.591 Inch | 1158.011 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter