MARTIN SPROCKET & GR
D50B18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 50-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 116.53 / each
$ 300.93 / each
INVENTORY
MARTIN SPROCKET & GR
100SF17 ROLLER CHAIN SPROCKET ; 1-1/4" P 17T BORE FOR SF BUSHING
Roller Chain Sprocket; 100 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.436" Outside Diameter; 6.803" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 251.69 / each
$ 620.03 / each
INVENTORY
MARTIN SPROCKET & GR
80BTB12 ROLLER CHAIN SPROCKET ; 1" P 12T BORE FOR 1615 BUSHING
Roller Chain Sprocket; 80 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.332" Outside Diameter; 3.864" Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 94.97 / each
$ 252.00 / each
INVENTORY
MARTIN SPROCKET & GR
60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT BORE FOR 2012 BUSHING
Roller Chain Sprocket; 60 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 103.30 / each
$ 274.05 / each
INVENTORY
LINN GEAR
2060B15.5 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2060 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.452" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 167.13 / each
$ 189.00 / each
INVENTORY