Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICATE 24868635 DO NOT USE

DUPLICATE 24868635 DO NOT USE

DUPLICATE 24868635 DO NOT USE ; 120WYOL

Offset Link; 120; Cottered; 1-1/2" Chain Pitch; Standard; 1 Strand; Alloy Steel; 7/8" Roller Diameter; 1" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; 0.437" Pin Diameter; Curved

Part #

WT120A1S12I - DUP

BDI #

21574812

QTY

INVENTORY:
1
Manufacturer Name
RENOLD WWW.RENOLDJEFFERY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
Chain Size
120
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Alloy Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer Item Number
WT120A1S12I
Weight / LBS
0.45
Long Description
Offset Link; 120; Cottered; 1-1/2" Chain Pitch; Standard; 1 Strand; Alloy Steel; 7/8" Roller Diameter; 1" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; 0.437" Pin Diameter; Curved
Plate Height
1.425 Inch | 36.195 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.189 Inch | 4.8 Millimeter
Roller Width
1 Inch | 25.4 Millimeter