token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RSC-40-2 DOFF LINK PK4

160-2 O/L OBSOLETE DO NOT USE 11/22

160-2 O/L OBSOLETE DO NOT USE 11/22 ; NON RETURNABLE STEEL

Link; 160-2 Chain Size; Cottered; Offset Link; 2" Chain Pitch; Standard; 2 Strand; Carbon Steel; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.88" Plate Height; 0.562" Pin Diameter; Curved

Part #

30474 - OBS

BDI #

166359

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
1.08
Chain Size
160-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
1.081
Long Description
Link; 160-2 Chain Size; Cottered; Offset Link; 2" Chain Pitch; Standard; 2 Strand; Carbon Steel; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.88" Plate Height; 0.562" Pin Diameter; Curved
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
1.88 Inch | 47.752 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Roller Diameter
1.125 Inch | 28.58 Millimeter