Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RSC-120-2R-10FT ; D0210

DUPLICATE 22385733 DO NOT USE

DUPLICATE 22385733 DO NOT USE ; 200 ANSI 2.5" CHAIN PITCH 2 STRAND

Chain; 200-2; Riveted; 2-1/2" Chain Pitch; Heavy; 2 Strand; Carbon Steel; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; 25/32" Pin Diameter; Curved

Part #

200-2HSUPERRB-DUP

BDI #

21524973

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
11.34
Chain Size
200-2
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Super Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02302
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Manufacturer Item Number
200-2HSUPERRB
Weight / LBS
25
Long Description
Chain; 200-2; Riveted; 2-1/2" Chain Pitch; Heavy; 2 Strand; Carbon Steel; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; 25/32" Pin Diameter; Curved
Plate Thickness
0.312 Inch | 7.925 Millimeter
Roller Diameter
1.562 Inch | 39.68 Millimeter
Pin Diameter
0.781 Inch | 19.85 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Plate Height
2.374 Inch | 60.3 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter