Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Roller Chains | BDI USA
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
TSUBAKI
40-2D3CL CONNECTING ROLLER CHAIN LINK
Chain Link; 40-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 20.28 / each
$ 33.77 / each
INVENTORY
16

QTY

TSUBAKI
60 COT ROLLER CHAIN ; 3/4" PITCH 10FT/BOX
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
$ 325.55 / box
$ 542.20 / box
INVENTORY
300

QTY

TSUBAKI
140-2 RIV ROLLER CHAIN ; 140-2 1-3/4" PITCH RIVETED 10/BOX
Roller Chain; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #
PRICE
$ 2,589.57 / box
$ 4,311.80 / box
INVENTORY
11

QTY

TSUBAKI
RS60-NP-1-D1-CL CONN LINK
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
$ 18.37 / each
$ 30.59 / each
INVENTORY
2

QTY

TSUBAKI
RS12B RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
PRICE
$ 2,582.46 / REEL
$ 4,300.00 / REEL
INVENTORY
1

QTY