Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Roller Chains | BDI USA
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
TSUBAKI
RS12B RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
PRICE
$ 2,582.46 / REEL
$ 4,300.00 / REEL
INVENTORY
1

QTY

REXNORD
10B-1 C/L SC 50 PC CONNECTING LINK
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
PRICE
$ 7.99 / each
$ 9.66 / each
INVENTORY
7

QTY

TSUBAKI
200 COT ROLLER CHAIN ; 2-1/2" PITCH SINGLE STRAND 10FT/BOX
Roller Chain; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
PRICE
$ 3,050.82 / box
$ 5,079.60 / box
INVENTORY
1

QTY

TSUBAKI
RS40-1-WA1-CL CHAIN CONNECTING LINK ; .5IN PITCH RIVETED 1 STRAND 1
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 6.77 / each
$ 11.27 / each
INVENTORY
50

QTY

TSUBAKI
80 D-LAMBDA RIV ROLLER CHAIN ; 1" PITCH LUBE FREE 10FT/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 1,393.00 / box
$ 2,319.40 / box
INVENTORY
30

QTY