Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Roller Chains | BDI USA
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
TSUBAKI
RF06B-2CL CHAIN LINK ; 06B-2 0.375MM CHAIN PITCH SPRING CLIP
Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
Part #
BDI #
PRICE
$ 5.12 / each
$ 8.50 / each
INVENTORY
15

QTY

TSUBAKI
100-2 COT ROLLER CHAIN ; 100-2 1-1/4" PITCH COTTERED 10FT/BOX
Roller Chain; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
PRICE
$ 1,771.11 / box
$ 2,948.80 / box
INVENTORY
4

QTY

TSUBAKI
60-2 RIV ROLLER CHAIN ; 3/4" PITCH 10FT/BOX
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
PRICE
$ 586.06 / box
$ 975.90 / box
INVENTORY
150

QTY

TSUBAKI
RS60-NP-1-D1-CL CONN LINK
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
$ 18.37 / each
$ 30.59 / each
INVENTORY
2

QTY

TSUBAKI
40HP C/L SC CONNECTING LINK ; 1/2" PITCH HOLLOW PIN
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 0.224" Pin Diameter
Part #
BDI #
PRICE
$ 7.31 / each
$ 12.17 / each
INVENTORY
21

QTY