token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

DMD-80-1 DOFF LINK ; W1197

40 O/L

40 O/L OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COT 50EA/PAK

Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter

Part #

40A1S12I

BDI #

17281511

p65WarningMessage
PRICE
$ 7.13 / each
p65WarningMessage

QTY

INVENTORY:
9
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
31151609
EAN
6623900532699
Chain Size
40
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.9
Long Description
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter
Plate Height
0.441 Inch | 11.201 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.061 Inch | 1.549 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter