Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICATE 17281512 DO NOT USE

DUPLICATE 17281512 DO NOT USE

DUPLICATE 17281512 DO NOT USE ; 40 CHAIN 1/2" CHAIN PITCH SPRING CLIP

Part #

40A1S26I - DUP

BDI #

20178092

QTY

INVENTORY:
1
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / US pound
0.1
Chain Size
40
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
5004
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Weight / LBS
0.9
Plate Height
0.441 Inch | 11.2 Millimeter
Roller Diameter
0.312 Inch | 7.92 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Plate Thickness
0.061 Inch | 1.55 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.156 Inch | 3.97 Millimeter