token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

53R-1-CL

53R-1-CL

53R-1-CL CONNECTING LINK

Chain Link; 53R Chain Size; Riveted; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 0.44" Pin Diameter

Part #

53R-1-CL

BDI #

911318

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.445
UNSPSC
31151609
Chain Size
53R
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 53R Chain Size; Riveted; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 0.44" Pin Diameter
Chain Pitch
3 Inch | 76.2 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter