Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

140 SD 10FT

60 RIV HS 10FT

60 RIV HS 10FT ROLLER CHAIN ; 0.75" PITCH 10'/BOX

Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 0.235" Pin Diameter

Part #

60A1HSX10FT

BDI #

17281608

PRICE
$ 579.28 / box
$ 770.40 / box

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.812
UNSPSC
31151603
EAN
6623900536864
Chain Size
60
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Hydro Service
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.988
Long Description
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 0.235" Pin Diameter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter