Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RSC-100-2 CT CO LINK ; D5883

80-2 SD CP C/L OBS 11/23 USE 27884516

80-2 SD CP C/L NLA 11/23 USE 27884516 ; 80-2 ANSI COT 1 PITCH 2 STRAND 10/PAK

Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.122" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter

Part #

SD80A2S11I - OBS

BDI #

19304849

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.687
UNSPSC
31151609
Chain Size
80-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Standard Duty | Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.687
Long Description
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.122" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter