Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS100-LMC-1LPSR-T-CL

DUPLICATE 17281675 DO NOT USE

DUPLICATE 17281675 DO NOT USE ; 80 CHAIN 1" CHAIN PITCH COTTERED

Part #

80A-1 S11I - DUP

BDI #

20178098

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / US pound
0.1
Chain Size
80
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
5004
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Weight / LBS
0.14
Plate Thickness
0.125 Inch | 3.17 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Pin Diameter
0.313 Inch | 7.94 Millimeter
Roller Diameter
0.625 Inch | 15.88 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.62 Inch | 15.75 Millimeter