token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

10B-2 RIV 10FT

80H-2 RIV 10FT

80H-2 RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE

Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 0.947" Plate Height; Curved; 5/16" Pin Diameter

Part #

80H2X10FT

BDI #

17281732

p65WarningMessage
PRICE
$ 1,376.39 / box
p65WarningMessage

QTY

INVENTORY:
10
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.169
UNSPSC
31151603
EAN
6623900539896
Chain Size
80-2
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
4.435
Long Description
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 0.947" Plate Height; Curved; 5/16" Pin Diameter
Plate Height
0.947 Inch | 24.054 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter