Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80H SUP RIV 30FT

80H SUP RIV 30FT

80H SUPER RIV 30FT ROLLER CHAIN ; 80 ANSI 1" PITCH 1 STRAND 30FT/BOX

Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter

Part #

80HSUPERR30

BDI #

21463293

PRICE
$ 2,287.06 / box
$ 3,807.90 / box

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.975
UNSPSC
31151603
EAN
0097039941022
Chain Size
80
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Higher Horsepower Capacity
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
30
Minimum Order Quantity
30
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Super Series | Fatigue Resistant
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
80HSUPERR30
Weight / LBS
2.21
Long Description
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.949 Inch | 24.105 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter