token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AL1088HMCL

AL1088HMCL

MAXCO CHAIN LTD AL1088HMCL

Chain Link; AL1088-4 Chain Size; Cottered 8X8 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 0.154" Plate Thickness; 0.976" Plate Height; Curved; 3/8" Pin Diameter

Part #

AL1088HMCL

BDI #

453088

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
JAPAN CHAIN HOLDINGS INC https://www.senqciamaxco.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
Chain Size
AL1088-4
Basic Construction
Cottered 8X8 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Long Description
Chain Link; AL1088-4 Chain Size; Cottered 8X8 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 0.154" Plate Thickness; 0.976" Plate Height; Curved; 3/8" Pin Diameter
Plate Height
0.976 Inch | 24.79 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.154 Inch | 3.912 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter