token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BL1666 C/L

BL1666 C/L

BL1666 C/L CONNECTING LINK

Chain Link; BL1666-3 Chain Size; Cottered 6X6 Lacing; 2" Chain Pitch; Leaf Chain Series; 3 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.684" Pin Diameter

Part #

BL1666CL

BDI #

22376561

p65WarningMessage
PRICE
$ 440.94 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.5
UNSPSC
31151609
EAN
0097039899248
Chain Size
BL1666-3
Basic Construction
Cottered 6X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
3
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
BL1666CL
Weight / LBS
3.3
Long Description
Chain Link; BL1666-3 Chain Size; Cottered 6X6 Lacing; 2" Chain Pitch; Leaf Chain Series; 3 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.684" Pin Diameter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.684 Inch | 17.374 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter