token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BL688 RIV 10FT

BL688 RIV 10FT

BL688 RIV 10FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 160LK

Roller Chain; BL688-4 Chain Size; Riveted 8X8 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 4 Strand; Alloy Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter

Part #

BL688X10FT

BDI #

24956376

p65WarningMessage
PRICE
$ 2,196.06 / box
p65WarningMessage

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.183
UNSPSC
31151603
EAN
6623900921943
Chain Size
BL688-4
Basic Construction
Riveted 8X8 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
4
Material
Alloy Steel
Internal Special Features
Rollerless Lift
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.renold.com
Weight / LBS
4.03181
Long Description
Roller Chain; BL688-4 Chain Size; Riveted 8X8 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 4 Strand; Alloy Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.717 Inch | 18.212 Millimeter
Plate Thickness
0.127 Inch | 3.226 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter