TSUBAKI
100-2 COT ROLLER CHAIN ; 100-2 1-1/4" PITCH COTTERED 10FT/BOX
Roller Chain; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
PRICE
$ 1,771.11 / box
$ 2,948.80 / box
INVENTORY
TSUBAKI
RS60-NP-1-D1-CL CONN LINK
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
$ 18.37 / each
$ 30.59 / each
INVENTORY
TSUBAKI
40HP C/L SC CONNECTING LINK ; 1/2" PITCH HOLLOW PIN
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 0.224" Pin Diameter
Part #
BDI #
PRICE
$ 7.31 / each
$ 12.17 / each
INVENTORY
TSUBAKI
35 RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
PRICE
$ 1,009.08 / REEL
$ 1,681.00 / REEL
INVENTORY
TSUBAKI
40 C/L CP CHAIN CONNECTING LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 2.42 / each
$ 4.05 / each
INVENTORY