token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
C2062H COT 10FT OBSOLETE DO NOT USE 7/24

C2062H COT 10FT

C2062H COT 10FT OBSOLETE DO NOT USE 7/24

C2062H COT 10FT OBSOLETE DO NOT USE 7/24 ; NON-RETURNABLE DOUBLE PITCH 10FT/BOX

Roller Chain; C2062 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Straight; 15/64" Pin Diameter

Part #

322217 - OBS

BDI #

340695

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.672
UNSPSC
31151614
Chain Size
C2062
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
C2062HC 10FT
Manufacturer Internal Number
322217
Weight / LBS
1.48
Long Description
Roller Chain; C2062 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Straight; 15/64" Pin Diameter
Plate Height
0.7 Inch | 17.78 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter