token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHC C2120H-C/L

DMD-C620-1 CT CO LINK ; D7330

DMD-C620-1 CT CO LINK ; D7330 ; CONNECTING LINK NON RETURNABLE

Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.705" Roller Diameter; 0.965" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter

Part #

101962623; DMD-C620-1 CT CO LINK;D7330

BDI #

21486101

p65WarningMessage
PRICE
$ 4.55 / each
p65WarningMessage

QTY

INVENTORY:
1
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
31151609
EAN
0716647454358
Chain Size
CA620
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.218
Long Description
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.705" Roller Diameter; 0.965" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Plate Height
0.795 Inch | 20.193 Millimeter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Pin Diameter
0.283 Inch | 7.188 Millimeter
Chain Pitch
1.654 Inch | 42.012 Millimeter
Roller Diameter
0.705 Inch | 17.907 Millimeter
Roller Width
0.965 Inch | 24.511 Millimeter