token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHC 41-2DR-C/L

PHC 41-2DR-C/L

PHC 41-2DR-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST

Chain Link; 41-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter

Part #

PHC 41-2DR-C/L

BDI #

1281127

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31151609
EAN
7316573323648
Chain Size
41-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 41-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Roller Width
0.246 Inch | 6.25 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Thickness
0.051 Inch | 1.295 Millimeter
Plate Height
0.39 Inch | 9.906 Millimeter