token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RS08B-LM-1-2POL

RO-3125-1

TSUBAKI RO-3125-1

Roller Chain; 3125 Chain Size; Cottered; 3-1/8" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-5/8" Roller Diameter; 1-9/16" Roller Width; 0.374" Plate Thickness; 2.252" Plate Height; Straight; 7/8" Pin Diameter

Part #

RO-3125-1

BDI #

911220

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.488
Chain Size
3125
Basic Construction
Cottered
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 3125 Chain Size; Cottered; 3-1/8" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-5/8" Roller Diameter; 1-9/16" Roller Width; 0.374" Plate Thickness; 2.252" Plate Height; Straight; 7/8" Pin Diameter
Chain Pitch
3.125 Inch | 79.38 Millimeter
Roller Width
1.563 Inch | 39.7 Millimeter
Pin Diameter
0.875 Inch | 22.225 Millimeter
Roller Diameter
1.625 Inch | 41.275 Millimeter
Plate Thickness
0.374 Inch | 9.5 Millimeter
Plate Height
2.252 Inch | 57.201 Millimeter