token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RS160V-6-CL

RS160V-6-CL

TSUBAKI RS160V-6-CL

Chain Link; 160-6 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter

Part #

RS160V-6-CL

BDI #

905169

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Chain Size
160-6
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 160-6 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter