token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RSC-C2100H-1R-10FT ; D0247

RSC-C2100H-1R-10FT ; D0247

RSC-C2100H-1R-10FT ; D0247 RLLR CHAIN ; NON RETURNABLE 10FT/BOX

Roller Chain; SC2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.187" Plate Height; Straight; 3/8" Pin Diameter

Part #

101954461; RSC-C2100H-1R-10FT;D0247

BDI #

20856640

PRICE
$ 478.33 / box
$ 538.50 / box

QTY

Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0716647338719
Chain Size
SC2100
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Standard Roller
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; SC2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.187" Plate Height; Straight; 3/8" Pin Diameter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.187 Inch | 30.15 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter