token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

US-3075-1

US-3075-1

US-3075-1

Roller Chain; 3075 Chain Size; Cottered; 3.075" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/4" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 1-3/4" Plate Height; Straight; 0.65" Pin Diameter

Part #

US-3075-1

BDI #

911181

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.989
UNSPSC
31151603
Chain Size
3075
Basic Construction
Cottered
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 3075 Chain Size; Cottered; 3.075" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/4" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 1-3/4" Plate Height; Straight; 0.65" Pin Diameter
Roller Width
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.38 Inch | 9.652 Millimeter
Pin Diameter
0.65 Inch | 16.51 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Chain Pitch
3.075 Inch | 78.105 Millimeter
Plate Height
1.75 Inch | 44.45 Millimeter