token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

US-5031-1

US-5031-1

TSUBAKI US-5031-1

Roller Chain; 5031 Chain Size; Cottered; 5" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 2.752" Roller Width; 0.63" Plate Thickness; 3-1/2" Plate Height; Straight; 1-1/4" Pin Diameter

Part #

US-5031-1

BDI #

911188

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.497
Chain Size
5031
Basic Construction
Cottered
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 5031 Chain Size; Cottered; 5" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 2.752" Roller Width; 0.63" Plate Thickness; 3-1/2" Plate Height; Straight; 1-1/4" Pin Diameter
Roller Width
2.752 Inch | 69.9 Millimeter
Plate Thickness
0.63 Inch | 16.002 Millimeter
Chain Pitch
5 Inch | 127 Millimeter
Plate Height
3.5 Inch | 88.9 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Pin Diameter
1.25 Inch | 31.75 Millimeter