token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

US-90R-1

US-90R-1

TSUBAKI US-90R-1

Roller Chain; US90R Chain Size; Riveted; 4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.13" Roller Width; 0.19" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter

Part #

US-90R-1

BDI #

911309

No Longer Available
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.404
Chain Size
US90R
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; US90R Chain Size; Riveted; 4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.13" Roller Width; 0.19" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Roller Width
1.13 Inch | 28.702 Millimeter
Plate Height
1.25 Inch | 31.75 Millimeter