token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

R24X4

R3X2

R3X2 RACK GEAR ; 14-1/2PA 3"X1-1/2"X2'

3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 24" Length; Steel

Part #

R3X2

BDI #

610967

PRICE
$ 640.90 / each
$ 1,145.20 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.59
UNSPSC
31171709
EAN
0697950058856
Pitch
3 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
R3X2
Manufacturer Internal Number
R3X2
Weight / LBS
24
Long Description
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 24" Length; Steel
Face Width
3 Inch | 76.2 Millimeter
Length
24 Inch | 609.6 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
1.167 Inch | 29.642 Millimeter