token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

L512-6

TR3X6

TR3X6 RACK GEAR ; 3DP 3" FACE WIDTH 1-1/2" THK 6FT LONG

3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.167" Pitch Line Backing; 72" Length; Steel

Part #

TR3X6

BDI #

612206

p65WarningMessage
PRICE
$ 1,884.11 / each
$ 1,884.11 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
33.56
UNSPSC
31171709
EAN
0697950058900
Pitch
3 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
TR3X6
Manufacturer Internal Number
TR3X6
Weight / LBS
72
Long Description
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.167" Pitch Line Backing; 72" Length; Steel
Overall Thickness
1.5 Inch | 38.1 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Pitch Line Backing
1.167 Inch | 29.642 Millimeter