Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R6X2

R6X2

R6X2 RACK GEAR ; 6 DP PITCH 1-1/2" FACE WIDTH 1" THK

6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 24" Length; Steel

Part #

R6X2

BDI #

610976

PRICE
$ 166.88 / each
$ 305.24 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.828
UNSPSC
31171709
EAN
0697950059150
Pitch
6 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
R6X2
Manufacturer Internal Number
R6X2
Weight / LBS
8.6
Long Description
6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 24" Length; Steel
Length
24 Inch | 609.6 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
0.833 Inch | 21.158 Millimeter
Overall Thickness
1 Inch | 25.4 Millimeter