token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PA7536Y-P

5B45-15

5B45-15 BEVEL GEAR ; STEEL

Bevel Gear; 9" Pitch Dia; 5 DP; 1.31" Face Width; Rough Bore; 45 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 4" Hub Dia; Straight Tooth; Steel

Part #

5B45-15

BDI #

592111

p65WarningMessage
PRICE
$ 1,021.16 / each
p65WarningMessage

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.846
UNSPSC
31171708
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
45
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.25
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4 | Optional Hardened Teeth
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
Manufacturer Item Number
5B45-15
Weight / LBS
19.5
Long Description
Bevel Gear; 9" Pitch Dia; 5 DP; 1.31" Face Width; Rough Bore; 45 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 4" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Pitch Diameter
9 Inch | 228.6 Millimeter
Face Width
1.31 Inch | 33.274 Millimeter