token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TC880

2.5FS80

2.5FS80

Spur Gear; 32" Pitch Diameter; 2.5 DP; 3-1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Max Bore; 6-1/2" Hub Diameter; Steel

Part #

2.5FS80 - ARCHIVED

BDI #

591422

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
133.48
UNSPSC
31171707
Pitch
2.5 DP
Mounting Method
Rough Bore
Number of Teeth
80
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
4
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type Web | Minimum Bore 2-3/16 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
2.5FS80
Weight / LBS
294
Long Description
Spur Gear; 32" Pitch Diameter; 2.5 DP; 3-1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Max Bore; 6-1/2" Hub Diameter; Steel
Face Width
3.5 Inch | 88.9 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Pitch Diameter
32 Inch | 812.8 Millimeter
Bore
0 Inch | 0 Millimeter