token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

G228

G228

G228 SPUR GEAR ; BRASS

Spur Gear; 5/8" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 10 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass

Part #

09172

BDI #

160811

p65WarningMessage
PRICE
$ 35.17 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.015
UNSPSC
31171707
EAN
0781711091722
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
10
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G228
Manufacturer Internal Number
09172
Weight / LBS
0.03
Long Description
Spur Gear; 5/8" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 10 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Pitch Diameter
0.625 Inch | 15.875 Millimeter
Face Width
0.313 Inch | 7.95 Millimeter
Bore
0 Inch | 0 Millimeter