token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H2408R

H2408R

H2408R HELICAL GEAR ; STEEL

Helical Gear; 3/16" Bore; 0.333" Pitch Diameter; 24 Transverse DP; 3/8" Face Width; Finished Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth

Part #

18268

BDI #

164360

p65WarningMessage
PRICE
$ 130.61 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171714
EAN
0781711182680
Pitch
24 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
8
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2408R
Manufacturer Internal Number
18268
Weight / LBS
0.01
Long Description
Helical Gear; 3/16" Bore; 0.333" Pitch Diameter; 24 Transverse DP; 3/8" Face Width; Finished Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Bore
0.188 Inch | 4.775 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
0.333 Inch | 8.458 Millimeter