token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HS840R

HS840R

HS840R HELICAL GEAR ; STEEL

Helical Gear; 1" Bore; 5" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2" Hub Diameter; Steel; Hardened Teeth

Part #

18120

BDI #

164294

PRICE
$ 800.33 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.588
UNSPSC
31171714
EAN
0781711181201
Pitch
8 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
40
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HS840R
Manufacturer Internal Number
18120
Weight / LBS
3.5
Long Description
Helical Gear; 1" Bore; 5" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2" Hub Diameter; Steel; Hardened Teeth
Bore
1 Inch | 25.4 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter