token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TS10MOD21

YD18

YD18 SPUR GEAR ; 1-1/2" PITCH DIA 12 DP 1" FACE

Spur Gear; 1-1/2" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.24" Hub Diameter; Steel

Part #

09950

BDI #

161155

p65WarningMessage
PRICE
$ 75.58 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
31171707
EAN
0781711099506
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YD18
Manufacturer Internal Number
09950
Weight / LBS
0.55
Long Description
Spur Gear; 1-1/2" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.24" Hub Diameter; Steel
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
1.24 Inch | 31.496 Millimeter