Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1632BS 5/8

S1632BS 5/8

S1632BS 5/8 SPUR GEAR ; 14 1/2 DEG STEEL BS

Spur Gear; 5/8" Bore; 2" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; 1-3/4" Hub Diameter; Steel

Part #

S1632BS 5/8

BDI #

611679

PRICE
$ 99.06 / each
$ 159.44 / each

QTY

INVENTORY:
4
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
31171707
EAN
0697950439525
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
32
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S1632BS 5/8
Manufacturer Internal Number
S1632BS 5/
Weight / LBS
0.7
Long Description
Spur Gear; 5/8" Bore; 2" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; 1-3/4" Hub Diameter; Steel
Hub Diameter
1.75 Inch | 44.45 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter