token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QSH-1

QSH-1

QSH-1 GEAR WORM ; 0.333" PITCH DIA 48 DP 1/262" FACE

Worm Only; 0.333" Pitch Diameter; 48 DP; 1/262" Face Width; Rough Bore; Not Applicable Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.26" Hub Diameter; Steel; Right Hand; Quadruple; No Hardened Teeth

Part #

12934

BDI #

162254

p65WarningMessage
PRICE
$ 77.61 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171712
EAN
0781711129340
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
25 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QSH-1
Manufacturer Internal Number
12934
Weight / LBS
0.01
Long Description
Worm Only; 0.333" Pitch Diameter; 48 DP; 1/262" Face Width; Rough Bore; Not Applicable Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.26" Hub Diameter; Steel; Right Hand; Quadruple; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Face Width
0.562 Inch | 14.275 Millimeter
Pitch Diameter
0.333 Inch | 8.458 Millimeter
Hub Diameter
0.26 Inch | 6.604 Millimeter