Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W10D

W10D

W10D WORM GEAR ; RIGHT HAND THREADED

Worm Only; 3/4" Bore; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Double; No Hardened Teeth

Part #

W10D

BDI #

612833

PRICE
$ 80.54 / each
$ 130.50 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31171712
EAN
0697950050805
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Double
Hardened Teeth
No
Inch - Metric
Inch
Other Features
9 Degree 5 Minute Helix Angle | Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer Item Number
W10D
Manufacturer Internal Number
W10D
Weight / LBS
0.28
Long Description
Worm Only; 3/4" Bore; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Double; No Hardened Teeth
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Face Width
1.375 Inch | 34.925 Millimeter