Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R8X6

R8X6

R8X6 RACK GEAR ; 8 DP PITCH 1-1/4" FACE WIDTH 3/4" THK

8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 72" Length; Steel

Part #

R8X6

BDI #

610981

PRICE
$ 373.55 / each
$ 683.22 / each

QTY

INVENTORY:
60
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.08
UNSPSC
31171709
EAN
0697950059358
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
R8X6
Manufacturer Internal Number
R8X6
Weight / LBS
15.6
Long Description
8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Pitch Line Backing
0.625 Inch | 15.875 Millimeter
Overall Thickness
0.75 Inch | 19.05 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter