Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TR12X4

TR12X4

TR12X4 RACK GEAR ; 20PA 3/4"X3/4"X4'

12 DP Pitch; 3/4" Face Width; 3/4" Overall Thickness; 20 Degree Pressure Angle; 0.667" Pitch Line Backing; 48" Length; Steel

Part #

TR12X4

BDI #

612196

PRICE
$ 165.24 / each
$ 302.23 / each

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.087
UNSPSC
31171709
EAN
0697950059570
Pitch
12 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
TR12X4
Manufacturer Internal Number
TR12X4
Weight / LBS
6.8
Long Description
12 DP Pitch; 3/4" Face Width; 3/4" Overall Thickness; 20 Degree Pressure Angle; 0.667" Pitch Line Backing; 48" Length; Steel
Overall Thickness
0.75 Inch | 19.05 Millimeter
Pitch Line Backing
0.667 Inch | 16.942 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Length
48 Inch | 1,219.2 Millimeter