Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S2472

S1620

S1620 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 1-1/4" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 9/16" Max Bore; 1-1/16" Hub Diameter; Steel

Part #

S1620

BDI #

611648

PRICE
$ 38.48 / each
$ 61.32 / each

QTY

INVENTORY:
3
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171707
EAN
0697950057361
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.563
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1/2
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S1620
Manufacturer Internal Number
S1620
Weight / LBS
0.22
Long Description
Spur Gear; 1-1/4" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 9/16" Max Bore; 1-1/16" Hub Diameter; Steel
Face Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.063 Inch | 27 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter